Skip Content
DV
TM
CONDOR

FR Rain Jacket/Detachable Hood,Yellow,S

  • Item # 4PCN9
  • My Part #
  • Mfr. Model # 4PCN9
  • Catalog Page # 1774
  • Catalog Group # D2301
  • UNSPSC # 46181525
FR Rain Jacket/Detachable Hood,Yellow,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The storm-fly, snap-front Breeze™ FR Rain Jacket with Detachable Hood features snaps on the sleeves to adjust length. The abrasion- and tear-resistant 200-denier nylon oxford material has a polyurethane interior coating. The double-stitched seams are heat-sealed with polyurethane tape for extra durability.

This product is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Item FR Rain Jacket with Detachable Hood
  • Gender Unisex
  • Color Yellow
  • Size S
  • Fits Chest Size 44"
  • Material Polyurethane
  • Length 29"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.17mm
  • Seam Style Stitched/Taped
  • Includes Detachable Hood
  • Liner Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products