Skip Content


FR Rain Jacket/Detachable Hood,Green,XL

  • Item # 4PCJ4
  • My Part #
  • Mfr. Model # 4PCJ4
  • Catalog Page # N/A
  • Catalog Group # D2292
  • UNSPSC # 46181525
FR Rain Jacket/Detachable Hood,Green,XL close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Scrim Guardâ„¢ FR Rain Jacket with Detachable Hood features a storm-fly, snap front with snaps on the sleeves to adjust length. Constructed with tapered collar and welded seams.

This product is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Rainwear Size XL
  • Rainwear Color Green
  • Hood Included Yes
  • Hood Style Detachable
  • Fits Chest Size 58"
  • Gender Unisex
  • Liner Material Polyester
  • Material PVC
  • Seam Style Heat Welded
  • Thickness 0.45mm
  • Jacket Length 31"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Rainwear Closure Type Snaps
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products