Skip Content

C3
TM
CONDOR

FR Rain Jacket/Detachable Hood,Yellow,M

  • Item # 3BC63
  • My Part #
  • Mfr. Model # 3BC63
  • Catalog Page # 1774
  • Catalog Group # D2301
  • UNSPSC # 46181525
FR Rain Jacket/Detachable Hood,Yellow,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The storm-fly, snap-front Breeze™ FR Rain Jacket with Detachable Hood features snaps on the sleeves to adjust length. The abrasion- and tear-resistant 200-denier nylon oxford material has a polyurethane interior coating. The double-stitched seams are heat-sealed with polyurethane tape for extra durability.

This product has been tested in accordance with ASTM D6413/ASTM D6413-15* and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Item FR Rain Jacket with Detachable Hood
  • Gender Unisex
  • Color Yellow
  • Fits Chest Size 48"
  • Length 29"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.17mm
  • Seam Style Stitched/Taped
  • Includes Detachable Hood
  • Liner Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.