Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CONDOR

Flame Resistant Rain Bib Overall, PPE Category: 0, High Visibility: No, PVC, L, Yellow

  • Item # 5KU49
  • My Part #
  • Mfr. Model # 5KU49
  • Catalog Page # 1728
  • Catalog Group # D2307
  • UNSPSC # 46181525
Flame Resistant Rain Bib Overall, PPE Category: 0, High Visibility: No, PVC, L, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $31.16 / each

Web Price $32.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scrim King™ FR Rain Bib Overalls are constructed of extra-thick, tear-resistant coated material with heat-welded seams for additional protection. The design features a snap-fly front, with elastic straps and cuff snaps to adjust length.

This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Rainwear Style Flame Resistant Rain Bib Overall
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material PVC
  • Rainwear Size L
  • Rainwear Color Yellow
  • Rainwear ANSI Class Unrated
  • Fits Waist Size 40" to 42"
  • Gender Men's
  • Liner Material Nylon
  • Material PVC
  • Seam Style Double Heat Welded
  • Thickness 11.8 mil
  • Inseam 30"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Rainwear Closure Type Snaps
  • Rainwear Ankle Style Snap
  • Includes Adjustable Elastic Suspenders, Raglan Shoulder
  • Standards ASTM 6413-99, ASTM F1891, ASTM F937
  • Resists Acids,Alcohols,Alkalis,Salts,Soil
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.