Skip Content

DV
CONDOR

S, Yellow

  • Item # 4PCG5
  • My Part #
  • Mfr. Model # 4PCG5
  • Catalog Page # N/A
  • Catalog Group # D2289
  • UNSPSC # 46181525
S, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This rainwear is made of neoprene-coated nylon that is puncture- and tear-resistant. The FR Rain Bib Overalls' design features a snap-fly front with elastic straps and cuff snaps to adjust length.

This product has been tested in accordance with NFPA 701 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

View More

Technical Specs

  • Rainwear Size S
  • Rainwear Color Yellow
  • Fits Waist Size 32" to 34"
  • Gender Men's
  • Liner Material Nylon
  • Material Neoprene
  • Seam Style Stitched, Taped
  • Thickness 0.33mm
  • Inseam 29"
  • Rainwear Closure Type Snaps
  • Standards NFPA 701
  • Resists Flame,Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Related Products