Skip Content

ST
TM
CONDOR

Emergency Shower, Wall Mount, ABS Plastic, 10" Head Dia.

  • Item # 49EV43
  • My Part #
  • Mfr. Model # 49EV43
  • Catalog Page # 1901
  • UNSPSC # 46182401
Shower,Horizontal,Head Dia. 10 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hortizontal emergency shower features 10" dia. shower head and 1" IPS chrome plated brass stay-open ball valve. Furnished with stainless steel actuating arm and 29" stainless steel pull rod. Includes ANSI-compliant sign and inspection tag.

View More

Technical Specs

  • Item Emergency Shower
  • Eye Wash and Shower Mounting Wall
  • Shower Head Material ABS Plastic
  • Head Dia. 10"
  • Shower Head Activates By Pull Rod
  • Flow Rate 20 gpm
  • Ball Valve Type 1" IPS Chrome Planted Brass Stay Open
  • Handle Material Stainless Steel
  • Handle Length 29"
  • Fitting Size 1" IPS
  • Pipe Material Galvanized Steel
  • Pipe Dimensions 10-1/2" L x 1" Dia.
  • Standards ANSI Z358.1-2014
  • Includes Sign, Inspection Tag
  • ANSI Compliant Yes
  • ADA Compliance No
  • Features Yellow Shower
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.