Skip Content

 
TM
CONDOR

Ear Muffs

Ear Muffs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Yellow 
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Price
Qty
Please use Qty box to add item(s) to cart.
2AAG4
Multi-Position
26dB
Yes

$16.18 / each

Enter location to check availability
Catalog Page #  2051 

Price $16.18 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 26dB
  • Dielectric Yes
  • Color Yellow
2AAG5
Over-the-Head
24dB
No

$12.93 / each

Enter location to check availability
Catalog Page #  2051 

Price $12.93 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 24dB
  • Dielectric No
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More