Skip Content

DV
CONDOR

Drainage Runner, 20 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Red

  • Item # 6LUL8
  • My Part #
  • Mfr. Model # 6LUL8
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Runner, 20 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Constructed to resist water and mild fluids. Drainage holes direct fluids away from foot traffic.

View More

Technical Specs

  • Item Drainage Runner
  • Mat Length 20 ft.
  • Mat Width 3 ft.
  • Mat Thickness 1/2"
  • Mat Color Red
  • Mat Surface Pattern Grit
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Straight
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Circle
  • Mat Ramp Material No Ramp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms