Skip Content

C3
CONDOR

Drainage Mat, 3 ft. 4" L, 28" W, 7/8" Thick, Rectangle, Black with Orange Border

  • Item # 34L283
  • My Part #
  • Mfr. Model # 34L283
  • Catalog Page # 1903
  • UNSPSC # 52101510
Drainage Mat, 3 ft. 4" L, 28" W, 7/8" Thick, Rectangle, Black with Orange Border close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This floor mat protects you from slipping on wet floors in various environments. It is heavy enough so that the mat itself stays in place when there are liquid spills or flooding, with its holes helping to drain away the fluid while you walk across the floor safely.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft. 4"
  • Mat Width 28"
  • Mat Thickness 7/8"
  • Mat Color Black with Orange Border
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Circle
  • Mat Ramp Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.