ST
CONDOR

Drain Seal, 12inLx12inWx3/8in Thick, Yllw

  • Item # 48FZ15
  • My Part #
  • Mfr. Model # 48FZ15
  • Catalog Page # 1872
  • UNSPSC # 40141739
Drain Seal, 12inLx12inWx3/8in Thick, Yllw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This CondorĀ® storm drain cover features extremely durable construction with flexible, nonabsorbent material and a reinforced tear-resistant mesh interior sandwiched between layers of polyurethane around the edges. This increases durability and gives it the flexibility to deform and seal off most drains. This cover is designed to quickly and effectively seal a drain in an emergency and resists oil, water, and most aggressive chemicals. Cleans up easily with soap and water.

View More

Technical Specs

  • Item Drain Seal
  • Length 12"
  • Width 12"
  • Diameter 12"
  • Material Polyurethane
  • Color Yellow
  • Thickness 3/8"
  • Standards SPCC, NPDES
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.