Skip Content

 
TM
CONDOR

Disposable Scrubs

Disposable Scrubs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Disposable Scrubs 
  • Gender Unisex 
  • Color Green 
  • Material Spunlace 
Size
Please Select
Fits Waist Size
Please Select
Length
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
6ZCJ7
3XL
62"
35"

$472.25 / pkg. of 25

Enter location to check availability
Catalog Page #  2141 

Price $472.25 / pkg. of 25

Technical Specs

  • Item Disposable Scrubs
  • Gender Unisex
  • Size 3XL
  • Color Green
  • Material Spunlace
  • Fits Waist Size 62"
  • Length 35"
6ZCJ5
M
49"
27-1/2"

$389.75 / pkg. of 25

Enter location to check availability
Catalog Page #  2141 

Price $389.75 / pkg. of 25

Technical Specs

  • Item Disposable Scrubs
  • Gender Unisex
  • Size M
  • Color Green
  • Material Spunlace
  • Fits Waist Size 49"
  • Length 27-1/2"
6ZCJ6
XL
58"
31"

$419.50 / pkg. of 25

Enter location to check availability
Catalog Page #  2141 

Price $419.50 / pkg. of 25

Technical Specs

  • Item Disposable Scrubs
  • Gender Unisex
  • Size XL
  • Color Green
  • Material Spunlace
  • Fits Waist Size 58"
  • Length 31"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More