ST
Grainger Choice Product
CONDOR

Disposable Respirator, Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated

  • Item # 22EL78
  • My Part #
  • Mfr. Model # 22EL78
  • Catalog Page # 1758
  • UNSPSC # 46182002
Disposable Respirator,  Universal,  NIOSH Rating N95,  ASTM Splash Rating Not Rated close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Respiratory~Disposable Respiratory Protection


$17.55 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Disposable Respirator
  • Mask Size Universal
  • NIOSH Rating N95
  • Mask Headstrap Type Dual, Non-Adjustable
  • Includes Eyeshield No
  • Mask Shape Molded
  • ASTM Splash Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Nosepiece Type Metal Nose Clip
  • Exhalation Valve No
  • Number of Layers 3-Ply
  • Face Seal Type Standard
  • Latex Content Latex Free
  • Color White
  • Eyeshield Color None
  • Eyeshield Material None
  • Eyeshield Dimensions None
  • Individually Packaged No
  • Standards NIOSH
  • Mask Brand CONDOR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bonaire, Saint Eustatius and Saba, Bahamas, Belarus, Belize, Cocos Islands, Central African Republic, Ivory Coast, Cook Islands, Cameroon, Curacao, Cyprus, Dominica, Dominican Republic, Algeria, Western Sahara, Spain, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, Grenada, Georgia, French Guiana, Ghana, Guinea, Guadeloupe, Equatorial Guinea, Greece, Guyana, Hong Kong, Honduras, Croatia, Haiti, Indonesia, Ireland, Israel, Isle of Man, British Indian Ocean Territory, Iraq, Italy, Bailiwick of Jersey, Cambodia, Kiribati, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Lesotho, Lithuania, Luxembourg, Latvia, Moldavia, Madagascar, Republic of the Marshall Islands, Mali, Myanmar, Macau, Northern Mariana Islands, Montserrat, Malawi, Mozambique, Norfolk Islands, Nicaragua, Peru, Papua New Guinea, Pakistan, Portugal, The Republic of Palau, Paraguay, Qatar, Reunion, Romania, Russian Federation, Rwanda, Sudan, Saint Helena, Sierra Leone, San Marino, Somalia, Suriname, El Salvador, Syria, Chad, French Southern Territories, Thailand, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Trinidad and Tobago, Tanzania, Ukraine, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Republic of Kosovo, Yemen, Zambia, and Zimbabwe.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products