Skip Content

 
TM
CONDOR

Disposable Lens Cleaning Station

Disposable Lens Cleaning Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Disposable Lens Cleaning Station 
  • Solution Type Non-Silicone 
  • Formula Antifog, Antistatic 
  • Wall Mounting Yes 
Tissue Count
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tissue Count
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
44X057
1200
9"
10-1/2"
3-1/2"

$12.27 / each

Enter location to check availability
Catalog Page #  2037 

Price $12.27 / each

Technical Specs

  • Item Disposable Lens Cleaning Station
  • Solution Type Non-Silicone
  • Formula Antifog, Antistatic
  • Wall Mounting Yes
  • Tissue Count 1200
  • Height 9"
  • Width 10-1/2"
  • Depth 3-1/2"
44X058
600
6-3/4"
5-5/8"
3-1/8"

$7.91 / each

Enter location to check availability
Catalog Page #  2037 

Price $7.91 / each

Technical Specs

  • Item Disposable Lens Cleaning Station
  • Solution Type Non-Silicone
  • Formula Antifog, Antistatic
  • Wall Mounting Yes
  • Tissue Count 600
  • Height 6-3/4"
  • Width 5-5/8"
  • Depth 3-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More