Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

11-5/8" Powder Free Unlined Textured Latex Disposable Gloves, Blue, Size XL, 50PK

  • Item# 22JK06
  • Mfr. Model# 22JK06
  • Catalog Page# 2056
  • Catalog Group# H4555
  • UNSPSC# 46181504
11-5/8" Powder Free Unlined Textured Latex Disposable Gloves, Blue, Size XL, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.70 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® powder-free gloves are 100% natural latex and have a textured finish for increased flexibility and dexterity, and improved grip on small and slick/oily items. Longer length extends coverage over the wrist and forearm for enhanced safety. Rolled/beaded cuff. Use where the highest grade latex glove is required. Certified as a Class 1 Medical Device as designated by FDA 510(k).

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 11.00 mil
  • Finger Thickness 11 mil
  • Cuff Thickness 11 mil
  • Length 11-5/8"
  • Glove Finish Type Textured
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Medical
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards FDA 510K, NFPA
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare, Automotive Markets
  • Resists Oil Based Chemicals, Oils, Fats
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.