Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
CONDOR

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, Natural, Size XL, 90PK

  • Item # 21DL21
  • Mfr. Model # 21DL21
  • Catalog Page # 1718
  • Catalog Group # H3926
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  XL, 90PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® 100% natural latex disposable gloves provide the highest level of flexibility and dexterity of all disposable gloves, with a smooth finish that offers excellent hand and fingertip sensitivity. The gloves are powdered for easy on and off, with no silicone-based materials. For use in food and pharmaceutical applications. Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size XL
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Natural
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical, Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 177-2600, ASTM D 3578
  • Application Food Handling, Light Maintenance, Healthcare
  • Resists Low Chemical Hazard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms