Skip Content

ST
CONDOR

Disposable Sleeve Apron, White, 35-1/2" Length, 27-3/4" Width, Microporous Polyethylene Film Laminat

  • Item # 30C603
  • My Part #
  • Mfr. Model # 30C603
  • Catalog Page # 1732
  • UNSPSC # 46181503
Disposable Apron,Bib Style,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal choice when light-duty material isn't suitable and Tyvek® material is more protection than you need. This economical clothing replaces Tyvek for most tasks requiring liquid and particle protection. Durable apron is made of a film laminated to a spunbonded nonwoven fabric to provide on-the-job protection, as well as comfort.

View More

Technical Specs

  • Item Disposable Sleeve Apron
  • Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
  • Apron Primary Material Microporous Film Laminate
  • Length 35-1/2"
  • Width 27-3/4"
  • Standards ASTM D 5034, ASTM D5733, ASTM D3786, ASTM D737, ASTM E96, ASTM D751,16 CFR 1610 Class 1
  • Seam Style Serged
  • Size 27-3/4" x 35-1/2"
  • Apron Waist Closure Type Ties
  • Apron Neck Closure Type Ties
  • Number of Pockets 0
  • Grommet Type None
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.