Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

11" Powdered Unlined Nitrile Disposable Gloves, Blue, Size M, 50PK

  • Item# 22LD99
  • Mfr. Model# 22LD99
  • Catalog Page# 2054
  • Catalog Group# H4567
  • UNSPSC# 46181504
11" Powdered Unlined Nitrile Disposable Gloves, Blue, Size  M, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Gloves

Product Details

100% nitrile disposable gloves from Condor® offer superior puncture, abrasion, and chemical resistance. Gloves easily conform to the hand, reducing pressure and fatigue. Powder free, these 8-mil gloves contain no natural rubber proteins known to cause allergic reactions. Textured finish for a better grip on small and slick/oily pieces. Excellent for food and pharmaceutical applications.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powdered
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Glove Length 11"
  • Glove Texture Location Smooth
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 177.2600
  • Application Food Handling, Light Maintenance
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Disposable Glove Palm Thickness 8 to 8.99 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None