NC
Grainger Choice Product
CONDOR

Danger Sign, Hot, Header Caution, Rectangle, 5 in Height, 7 in Width, Vinyl, Adhesive Surface

  • Item # 474X90
  • My Part #
  • Mfr. Model # 474X90
  • Catalog Page # 1918
  • Catalog Group # J6960
  • UNSPSC # 55121704
Danger Sign,  Hot,  Header Caution,  Rectangle,  5 in Height,  7 in Width,  Vinyl,  Adhesive Surface close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Safety Signs


$3.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® caution sign identifies potential hazards that may result in severe but not irreversible damage or injury. Easy to install.

• Self-adhesive, durable, flexible vinyl sign has a high gloss and is suited for indoor/outdoor use
• Legend: CAUTION: HOT

View More

Technical Specs

  • Item Danger Sign
  • Height 5 in
  • Width 7 in
  • Thickness 0.004 in
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Surface
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Hot
  • Sign Legend Text Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -20 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.252(b)(4)(vii); OSHA 29 CFR 1926.35
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms