Skip Content

 
TM
CONDOR

D-Ring Extension

D-Ring Extension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Hardware Material Alloy Steel 
Item
Please Select
Weight Capacity
Please Select
Line Material
Please Select
Length
Please Select
Color
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Weight Capacity
Line Material
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
45J296
D-Ring Anchor
425 lb.
4"
Silver/Gold

$57.50 / each

Enter location to check availability
Catalog Page #  1851 

Price $57.50 / each

Technical Specs

  • Item D-Ring Anchor
  • Weight Capacity 425 lb.
  • Hardware Material Alloy Steel
  • Length 4"
  • Color Silver/Gold
45J294
D-Ring Extension
310 lb.
Poloyester
18"
Blue

$58.40 / each

Enter location to check availability
Catalog Page #  1836 

Price $58.40 / each

Technical Specs

  • Item D-Ring Extension
  • Weight Capacity 310 lb.
  • Hardware Material Alloy Steel
  • Line Material Poloyester
  • Length 18"
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More