Skip Content

ST
TM
CONDOR

Cut Resistant Sleeve, 24 In.

  • Item# 5AH26
  • Mfr. Model# 5AH26
  • Catalog Page# 2091
  • UNSPSC# 46181516
Cut Resistant Sleeve, 24 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONDOR® cut-resistant sleeve helps protect against heat, cuts, slashes, and abrasions. Wear on either arm, its snug fit conforms to the arm for less obstruction while working. Kevlar® material is lightweight with a flexible design. Knitted arm guard provides comfort and stretch at the bottom of the sleeve. Use for glass handling, sheet metal, fabrication, recycling, canning, assembly, and steel manufacturing and handling.

Note: Priced and sold individually.

View More

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Kevlar(R)
  • Length 24"
  • Size One Size Fits Most
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Color Yellow
  • Application Prevent Cuts and Scratches from Sharp Objects such as Sheet and Scrap Metal or Glass
  • Standards ASTM 3389-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.