Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema® Lining, Black/White, 2XL, PR 1

  • Item# 4TXN3
  • Mfr. Model# 4TXN3
  • Catalog Page# N/A
  • Catalog Group# D1987
  • UNSPSC# 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema® Lining, Black/White, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® cut-resistant gloves for dry and light oil applications. Lightweight HPPE (high-performance polyethylene) lining offers cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. Coating boosts job performance by enhancing grip, particularly on slippery surfaces. Polyurethane coating allows tactile sensitivity and helps protect hands from harmful residue and chemicals. Clute cut with wing thumb style.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Polyurethane
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 6
  • Color Black/White
  • Cuff Knit
  • Size 2XL
  • Coating Coverage Palm
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Length 10-1/4"
  • Palm Material Polyurethane
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.