Skip Content

 
TM
CONDOR

Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining

Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Lining HPPE 
  • Puncture Resistant No 
  • Palm Material Polyurethane 
  • Color Gray/Gray 
  • Cuff Knit 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
2ZME8
2XL

$11.45 / pair

Enter location to check availability
Catalog Page #  2085 

Price $11.45 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Lining HPPE
  • Size 2XL
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
2RA22
L

$11.45 / pair

Enter location to check availability
Catalog Page #  2085 

Price $11.45 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Lining HPPE
  • Size L
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
2RA21
M

$11.45 / pair

Enter location to check availability
Catalog Page #  2085 

Price $11.45 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Lining HPPE
  • Size M
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
2RA20
S

$11.45 / pair

Enter location to check availability
Catalog Page #  2085 

Price $11.45 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Lining HPPE
  • Size S
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
2RA23
XL

$11.45 / pair

Enter location to check availability
Catalog Page #  2085 

Price $11.45 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Lining HPPE
  • Size XL
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More