Skip Content

 
TM
CONDOR

Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Kevlar(R) Lining

Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Lining Kevlar(R) 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
ANSI/ISEA Abrasion Level
Please Select
Size
Please Select
Puncture Resistant
Please Select
Palm Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Size
Puncture Resistant
Palm Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
4TXJ9
2
3
XS
Yes
Nitrile
Yellow/Black

$7.41 / pair

Enter location to check availability
Catalog Page #  2085 

Price $7.41 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Black
  • Cuff Knit
21AH89
4
4
2XL
No
Kevlar(R)/Nitrile
Gray/Yellow

$6.64 / pair

Enter location to check availability
Catalog Page #  2085 

Price $6.64 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant No
  • Palm Material Kevlar(R)/Nitrile
  • Color Gray/Yellow
  • Cuff Knit
21AH87
4
4
L
No
Kevlar(R)/Nitrile
Gray/Yellow

$6.64 / pair

Enter location to check availability
Catalog Page #  2085 

Price $6.64 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material Kevlar(R)/Nitrile
  • Color Gray/Yellow
  • Cuff Knit
21AH86
4
4
M
No
Kevlar(R)/Nitrile
Gray/Yellow

$6.64 / pair

Enter location to check availability
Catalog Page #  2085 

Price $6.64 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Palm Material Kevlar(R)/Nitrile
  • Color Gray/Yellow
  • Cuff Knit
21AH85
4
4
S
No
Kevlar(R)/Nitrile
Gray/Yellow

$6.64 / pair

Enter location to check availability
Catalog Page #  2085 

Price $6.64 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Palm Material Kevlar(R)/Nitrile
  • Color Gray/Yellow
  • Cuff Knit
21AH88
4
4
XL
No
Kevlar(R)/Nitrile
Gray/Yellow

$6.64 / pair

Enter location to check availability
Catalog Page #  2085 

Price $6.64 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Palm Material Kevlar(R)/Nitrile
  • Color Gray/Yellow
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More