Skip Content

DG
CONDOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, Red, S, PR 1

  • Item # 33J475
  • My Part #
  • Mfr. Model # 33J475
  • Catalog Page # N/A
  • Catalog Group # G6876
  • UNSPSC # 46181504
Cut Resistant Gloves,Black/Red,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cut-resistant mechanics gloves feature a Kevlar® lining for cut resistance, and a padded palm for impact resistance. They help to protect wearers from abrasion while also promoting dexterity and flexibility. Rubber-reinforced knuckles and fingers add an additional layer of protection, and a hook-and-loop wrist closure helps to provide a secure fit. An extended cuff also helps to provide extra forearm protection. Contemporary styling and high-grade synthetic leather work together in this design to help provide appearance, comfort, and protection.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry/Light Oil
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene
  • Color Black, Red
  • Cuff Hook-and-Loop
  • Glove Length 10"
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms