Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Stainless Steel Mesh Cut Resistant Glove, Silver, XXS, EA 1

  • Item# 18C889
  • Mfr. Model# 18C889
  • Catalog Page# 2090
  • Catalog Group# G4015
  • UNSPSC# 46181504
Stainless Steel Mesh Cut Resistant Glove, Silver, XXS, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $133.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® stainless steel ring mesh gloves provide cut and puncture protection to workers in hazardous industries including food processing and textile and apparel cutting operations. Individual welded stainless steel rings provide maximum strength and optimal cut resistance. Cuff is woven nylon fabric, color-coded to indicate glove size.
Note: Sold as individual gloves.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Food Processing
  • Coating Material Stainless Steel Mesh
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Color Silver
  • Cuff Wrist Length, Fabric Strap
  • Size XXS
  • Back Material Stainless Steel Mesh
  • Finger Style Full
  • Palm Material Stainless Steel Mesh
  • Finger Material Stainless Steel Mesh
  • Standards EN 1082-1, CE
  • Hand Ambidextrous
  • Application Food Processing, Meat Processing, Industrial, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.