ST
CONDOR

Cowhide Leather Work Gloves, Safety Cuff, Beige/Blue, Size: 2XL, Left and Right Hand

  • Item # 20GZ07
  • My Part #
  • Mfr. Model # 20GZ07
  • Catalog Page # N/A
  • Catalog Group # H9439
  • UNSPSC # 46181504
Cowhide Leather Work Gloves, Safety Cuff, Beige/Blue, Size: 2XL, Left and Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.36 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.238 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cowhide palm construction in these gloves helps to provide comfort, durability, dexterity, and abrasion resistance. The cotton and polyester back also offers improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Use in construction, carpentry, landscaping, warehousing,
electrical, HVAC, ranching, and in general purpose applications.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Cowhide
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Wing
  • Cuff Safety
  • Glove Back Material Cotton, Polyester
  • Insulated No
  • Glove Size 2XL
  • Glove Leather Grade A, B
  • Application General Purpose
  • Color Beige/Blue
  • Lining Cotton/Polyester
  • Hand Left and Right
  • Leather Palm Process Full-Grain
  • Leather Palm Type Full-Grain
  • Stitching Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.