Skip Content

 
TM
CONDOR

Cowhide Leather Palm Gloves, Safety Cuff, Blue/Green/Gray

Cowhide Leather Palm Gloves, Safety Cuff, Blue/Green/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cut Gunn 
  • Item Leather Palm Gloves 
  • Leather Palm Material Cowhide 
  • Cuff Safety 
  • Color Blue/Green/Gray 
  • Back Material Striped Cotton 
  • Lining Unlined 
  • Grade of Leather
  • Thumb Style Wing 
  • Stitching Material Polyester 
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
2AH54
L

$5.52 / pair

Enter location to check availability
Catalog Page #  2070 

Price $5.52 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Blue/Green/Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
2MDD5
S

$5.52 / pair

Enter location to check availability
Catalog Page #  2070 

Price $5.52 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Blue/Green/Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
2MDD6
XL

$5.52 / pair

Enter location to check availability
Catalog Page #  2070 

Price $5.52 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color Blue/Green/Gray
  • Back Material Striped Cotton
  • Lining Unlined
  • Grade of Leather A
  • Thumb Style Wing
  • Stitching Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More