Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Cowhide Leather Palm Gloves with Safety Cuff, Blue/Tan, 2XL

  • Item# 2MDE2
  • Mfr. Model# 2MDE2
  • Catalog Page# 2070
  • Catalog Group# D1575
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with Safety Cuff, Blue/Tan, 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.51 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® leather palm gloves have a striped cotton back for improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Standard grain cowhide with no seam in wear area. Striped cotton back. Full-grain leather palm, gunn cut with wing thumb style, and safety cuff. Unlined. A/B grade leather.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Full-Grain
  • Back Material Striped Cotton
  • Cuff Safety
  • Size 2XL
  • Color Blue/Tan
  • Grade of Leather A/B
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Polyester
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.