Skip Content

 
TM
CONDOR

Cowhide Leather Driver's Gloves, Shirred Cuff, Cream

Cowhide Leather Driver's Gloves, Shirred Cuff, Cream close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cut Gunn 
  • Item Leather Driver's Gloves 
  • Leather Palm Material Cowhide 
  • Cuff Shirred 
  • Color Cream 
  • Back Material Cowhide Leather 
  • Application General Work Tasks 
  • Lining Unlined 
  • Thumb Style Straight 
  • Stitching Material Polyester 
Size
Please Select
Grade of Leather
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Size
Grade of Leather
Price
Qty
Please use Qty box to add item(s) to cart.
2MCZ7
2XL
A/B

$13.87 / pair

Enter location to check availability
Catalog Page #  2069 

Price $13.87 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size 2XL
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Straight
  • Stitching Material Polyester
2MCZ6
2XL
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size 2XL
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
1AJ23
L
A/B

$13.87 / pair

Enter location to check availability
Catalog Page #  2069 

Price $13.87 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Straight
  • Stitching Material Polyester
3ZL50
L
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
6AW35
M
A/B

$13.87 / pair

Enter location to check availability
Catalog Page #  2069 

Price $13.87 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Straight
  • Stitching Material Polyester
3ZL51
M
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
3AC90
S
A/B

$13.87 / pair

Enter location to check availability
Catalog Page #  2069 

Price $13.87 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Straight
  • Stitching Material Polyester
3ZL52
S
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
5AV28
XL
A/B

$13.87 / pair

Enter location to check availability
Catalog Page #  2069 

Price $13.87 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather A/B
  • Thumb Style Straight
  • Stitching Material Polyester
3ZL49
XL
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
5AJ33
XS
B

$12.91 / pair

Enter location to check availability
Catalog Page #  2069 

Price $12.91 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size XS
  • Leather Palm Material Cowhide
  • Cuff Shirred
  • Color Cream
  • Back Material Cowhide Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Straight
  • Stitching Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More