Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CONDOR

Coveralls with Open Cuff, Chem Basic Material, Yellow, XL

  • Item # 30LV05
  • My Part #
  • Mfr. Model # 30LV05
  • Catalog Page # 1737
  • Catalog Group # H8204
  • UNSPSC # 46181503
Coveralls with Open Cuff, Chem Basic Material, Yellow, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $81.90 / pkg. of 12 Offer Ends 10/01/18

Web Price $91.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coveralls fit snugly over your work garments, yet provide full range of motion with open wrists and ankles. Best used for protection against nonchemical spills, dust, and grime.

View More

Technical Specs

  • Item Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Collared Coverall
  • Disposable Clothing Size XL
  • Disposable Clothing Primary Material Chem Basic
  • Series Condor
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Bound
  • Color Yellow
  • Closure Type Storm Flap, Zipper
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Inseam 29-1/2"
  • Fits Chest Size 51" to 53"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.