Skip Content

DG
TM
CONDOR

Canvas Gloves, Cotton Material, Knit Wrist Cuff, High Visibility Green, Glove Size: S

  • Item # 2RA12
  • My Part #
  • Mfr. Model # 2RA12
  • Catalog Page # N/A
  • Catalog Group # D1412
  • UNSPSC # 46181504
Glove,Cotton, S,Hi Vis Lime Grn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brightly-colored gloves are designed for comfort, though also feature PVC dots on the palm, thumb, and forefinger improve your grip. A durable clute-cut design prevents the seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material, and the double palm offers extended wear and durability.

View More

Technical Specs

  • Item Canvas Gloves
  • Fabric Weight 8 oz.
  • Material Cotton
  • Glove Coating Material PVC
  • Color High Visibility Green
  • Cuff Knit Wrist
  • Glove Size S
  • Glove Cut Clute
  • Glove Length 9-1/4"
  • Glove Style Canvas
  • Glove Coating Finish Dotted
  • Glove Lining Material Cotton
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products