ST
Grainger Choice Product
CONDOR

Cotton, Jersey Gloves, Brown, L, Lightweight, Uncoated Glove Coating Material, 1 PR

  • Item # 3ZL57
  • My Part #
  • Mfr. Model # 3ZL57
  • Catalog Page # 1697
  • Catalog Group # D1425
  • UNSPSC # 46181504
Cotton,  Jersey Gloves,  Brown,  L,  Lightweight,  Uncoated Glove Coating Material,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Knit Gloves


$1.39 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jersey Gloves
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Construction Cut and Sewn
  • Glove Materials Cotton
  • Glove Sizes L/9
  • Glove Durability Lightweight
  • Glove Style Jersey
  • Glove Coating Coverage Uncoated
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Color Family Brown
  • Glove Length 10-1/4"
  • Brand and Series Condor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products