Skip Content

DG
TM
CONDOR

Cooling Bandana, Cotton with Water Activated Beads, Flames, Universal,1 EA

  • Item # 25F540
  • My Part #
  • Mfr. Model # 25F540
  • Catalog Page # 1685
  • UNSPSC # 53102511
Cooling Bandana,Flames close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Simply soak this absorbent bandana in cold water for cooling relief from the heat. Featuring a hook-and-loop closure, it can be worn alone or with a protective hard hat.

View More

Technical Specs

  • Item Cooling Bandana
  • Color Flames
  • Pattern Flames
  • Size Universal
  • Soaking Time 2 to 5 min.
  • Material Cotton with Water Activated Beads
  • Closure Type Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms