C3
CONDOR

Containment Berm, 5610 gal. Spill Cap.

  • Item # 45YY05
  • My Part #
  • Mfr. Model # 45YY05
  • Catalog Page # 1872
  • UNSPSC # 24101907
Containment Berm,  5610 gal. Spill Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,926.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 220.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rugged Black Diamond Eco Solutions berm is durable, chemical-, rip-, tear-, and puncture-resistant and also conveniently designed for compact storage and transport. Economical units also feature a quick and easy setup. Tested welds help ensure maximum performance. Material is 40-mil thick.

View More

Technical Specs

  • Item Spill Containment Berm
  • Spill Capacity 5610 gal.
  • Height 12"
  • Length 15 ft.
  • Width 50 ft.
  • Color Black
  • Material Polyethylene
  • Includes Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.