DV
CONDOR

Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load

  • Item # 30HG79
  • My Part #
  • Mfr. Model # 30HG79
  • Catalog Page # N/A
  • UNSPSC # 24101608
Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SRD features top-mount pulley, load-indicating swivel carabiner, mounting bracket, and speed handle.

View More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel
  • Winch Cable Length 60 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 310 lb.
  • Winch Cable Tensile Strength 3600 lb.
  • Raising/Lowering Speed 12 fpm
  • Material of Construction Steel
  • Length 10"
  • Width 7"
  • Height 11"
  • Color Black
  • For Use With Confined Space Tripod
  • Standards ANSI Z359.4
  • Includes Mounting Bracket and Equipment Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products