Skip Content
NC
TM
CONDOR

Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load

  • Item # 30HG78
  • Mfr. Model # 30HG78
  • Catalog Page # 1831
  • UNSPSC # 24101608
Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,845.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SRD features top-mount pulley, load-indicating swivel carabiner, mounting bracket, and speed handle.

View More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel 3 Way
  • Winch Cable Length 60 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 310 lb.
  • Winch Cable Tensile Strength 3600 lb.
  • Raising/Lowering Speed 10 fpm
  • Material of Construction Aluminum
  • Length 16"
  • Width 9"
  • Height 7"
  • Color Blue
  • For Use With Confined Space Tripod
  • Standards ANSI Z359.4
  • Includes Mounting Bracket and Equipment Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.