Skip Content

NC
CONDOR

Confined Space System, 55" to 91" Height Range, 24" to 41" Base Radius Range

  • Item # 49Z793
  • My Part #
  • Mfr. Model # G7509
  • Catalog Page # 1785
  • UNSPSC # 46182301
Confined Space System,Blue/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,779.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This prepacked CondorĀ® Complete Confined-Space Rescue System is quickly deployed for personnel safety. Its self-retracting device (SRD) functions as a 3-way recovery device that offers dual-mode SRL-R operation as a recovery winch and self-retracting lifeline. The included Tripod features 2 head-mount pulleys, nonskid foot pads, and 2-stage collapsible leg adjustment for secure, quick setup. The system is complete with a storage bag for each device.

View More

Technical Specs

  • Item Confined Space System
  • Material Aluminum, Steel
  • Height Range 55" to 91"
  • Base Radius Range 24" to 41"
  • Color Blue/Black
  • Finish Powder Coated
  • For Use With Full Body Harness
  • Max. Working Load 310 lb.
  • Standards ANSI Z359.1-2007 and OSHA 1926.502
  • Includes (2) Leg Brackets for Winch and 3-Way SRL-R, (3) Storage Bags for Tripod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.