Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Confined Space System, 72" a 84" Height Range, 25" to 32" Base Radius Range

  • Item # 30HG82
  • My Part #
  • Mfr. Model # 30HG82
  • Catalog Page # N/A
  • UNSPSC # 46182301
Confined Space System, 72" a 84" Height Range, 25" to 32" Base Radius Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This prepacked system with 7-ft. tripod is easy to transport, and quickly deployed.

View More

Technical Specs

  • Item Confined Space System
  • Material Aluminum, Steel
  • Height Range 72" a 84"
  • Base Radius Range 25" to 32"
  • Color Natural/Blue
  • Finish Aluminum
  • Max. Working Load 310 lb.
  • Standards ANSI Z359.4
  • Includes Tripod with SRD, Winch, Device Brackets, Web Leg Safety Strap and Storage Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products