Skip Content
WV
TM
CONDOR

Confined Space System, 72" to 84" Height Range, 25" to 32" Base Radius Range, 310 lb. Max. Working L

  • Item # 30HG81
  • Mfr. Model # 30HG81
  • Catalog Page # 1831
  • UNSPSC # 46182301
Confined Space System, 72" to 84" Height Range, 25" to 32" Base Radius Range, 310 lb. Max. Working L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $3,746.40 / each

Web Price $3,746.40

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This prepacked system with 7-ft. tripod is easy to transport, and quickly deployed.

View More

Technical Specs

  • Item Confined Space System
  • Material Aluminum, Steel
  • Height Range 72" to 84"
  • Base Radius Range 25" to 32"
  • Color Natural/Blue
  • Finish Aluminum
  • Max. Working Load 310 lb.
  • Standards ANSI Z359.4
  • Includes Tripod with Winch, Device Brackets, Web Leg Safety Strap and Storage Bags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.