Skip Content


Condor™ Mini V Scratch-Resistant Safety Glasses, Rainbow Mirror Lens Color

  • Item # 4VCG8
  • My Part #
  • Mfr. Model # 4VCG8
  • Catalog Page # N/A
  • Catalog Group # H1149
  • UNSPSC # 46181802
Safety Glasses,Rainbow Mirror close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This smaller size eyewear features flexible spatula shield temples that provide a near total seal of the eye orbit, for outstanding protection.

View More

Technical Specs

  • Item Safety Glasses
  • Series Condor(TM) Mini V
  • Gender Unisex
  • Lens Color Rainbow Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Brown
  • Eyewear Size Narrow
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products