Skip Content

C3
CONDOR

Concrete Anchor,1 in. Ring. Dia.

  • Item # 49CD30
  • My Part #
  • Mfr. Model # G7440S
  • Catalog Page # 1802
  • UNSPSC # 31162101
Concrete Anchor,1 in. Ring. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® reusable temporary concrete anchor can be relocated and used repeatedly as a fall protection anchor point. It is engineered for use in cured concrete vertical walls and overhead ceilings as part of a personal fall arrest system. The expansion wedge concrete anchor with a swivel eye is well-suited for construction and maintenance applications.

View More

Technical Specs

  • Item Concrete Anchor
  • Installation Temporary
  • Ring Dia. 1"
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
  • Material Aluminum, Stainless Steel
  • Length 11-1/2"
  • Width 1-1/4"
  • Hole Depth 3-1/2"
  • Hole Dia. 3/4"
  • Standards ANSI Z359.1-2007 and OSHA 1926.502
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.