Skip Content

 

Collared Shop Coat

5 products found with these common attributes:
  • Brand CONDOR
  • Item Collared Shop Coat
  • Color Navy
  • Gender Men's
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Narrow your results by
Size
Please Select
Material
Please Select
Length
Please Select

Keyword

Condor
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Material
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Collared Shop Coat,Male,2XL,Navy
4TWF6
2XL
Cotton
46"

$43.89 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.89 / each

Web Price $46.20

Technical Specs

  • Item Collared Shop Coat
  • Size 2XL
  • Color Navy
  • Material Cotton
  • Gender Men's
  • Length 46"
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Collared Shop Coat,Male,2XL,Navy
4TWF1
2XL
Polyester/Cotton
46"

$30.78 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.78 / each

Web Price $32.40

Technical Specs

  • Item Collared Shop Coat
  • Size 2XL
  • Color Navy
  • Material Polyester/Cotton
  • Gender Men's
  • Length 46"
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Collared Shop Coat,Male,L,Navy
4TWF4
L
Cotton
44"

$41.58 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $41.58 / each

Web Price $46.20

Technical Specs

  • Item Collared Shop Coat
  • Size L
  • Color Navy
  • Material Cotton
  • Gender Men's
  • Length 44"
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Collared Shop Coat,Male,L,Navy
4TWE8
L
Polyester/Cotton
44"

$30.78 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.78 / each

Web Price $32.40

Technical Specs

  • Item Collared Shop Coat
  • Size L
  • Color Navy
  • Material Polyester/Cotton
  • Gender Men's
  • Length 44"
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Collared Shop Coat,Male,S,Navy
4TWF2
S
Cotton
42"

$46.20 / each

Enter location to check availability
Catalog Page #  NA

Web Price $46.20 / each

Technical Specs

  • Item Collared Shop Coat
  • Size S
  • Color Navy
  • Material Cotton
  • Gender Men's
  • Length 42"
  • Closure Type Snaps
  • Number of Pockets 4
  • Cuff Style Open
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More