Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Collared Lab Jacket, Male, L, Light Blue

  • Item# 4TWA5
  • Mfr. Model# 4TWA5
  • Catalog Page# 2141
  • Catalog Group# D2598
  • UNSPSC# 46181532
Collared Lab Jacket,Male,L,Light Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Product Details

This lab jacket features a 4-button front closure with 3 pockets, and a polyester blend material construction.

View More

Technical Specs

  • Item Collared Lab Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 41 to 42"
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 31"
  • Closure Type Buttons
  • Cuff Style Open
  • Number of Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms