DV
CONDOR

Collared Lab Jacket, Female, S, White

  • Item # 4TVZ7
  • My Part #
  • Mfr. Model # 4TVZ7
  • Catalog Page # N/A
  • Catalog Group # D2597
  • UNSPSC # 46181532
Collared Lab Jacket, Female, S, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lab jacket features a 4-button front closure with 2 pockets, and a polyester blend material construction for comfort and durability.

View More

Technical Specs

  • Item Collared Lab Jacket
  • Gender Women's
  • Size S
  • Fits Chest Size 32" to 34"
  • Color White
  • Material Polyester/Cotton
  • Length 27"
  • Closure Type Buttons
  • Cuff Style Open
  • Number of Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products