Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

Collared Lab Coat, Male, S, Light Blue

  • Item# 4TVP6
  • Mfr. Model# 4TVP6
  • Catalog Page# N/A
  • Catalog Group# D2593
  • UNSPSC# 46181532
Collared Lab Coat,Male,S,Light Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Product Details

This lab coat features a plastic, button-front closure, adjustable back belt, 3 front pockets, and 2 side pockets. It also features a polyester blend material construction.

View More

Technical Specs

  • Item Collared Lab Coat
  • Gender Men's
  • Size S
  • Fits Chest Size 36" to 38"
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 42"
  • Closure Type Buttons
  • Cuff Style Open
  • Number of Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms