Skip Content

NC
CONDOR

Collared Disposable Coveralls with Elastic Cuff, Polypropylene Material, Blue, 5XL

  • Item # 26W821
  • My Part #
  • Mfr. Model # 26W821
  • Catalog Page # 1733
  • Catalog Group # G6092
  • UNSPSC # 46181503
Collared Coverall,Elastic,Blue,5XL,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.85 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These collared coveralls feature a zipper front, with elastic wrists and ankles. They also feature polypropylene construction and offer a disposable, protective solution to working in less demanding environments. The medium-weight material offers protection from dirty, nonhazardous conditions.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Level of Protection Dry Particulate
  • Coverall Style Collared Coverall
  • Disposable Clothing Size 5XL
  • Disposable Clothing Primary Material Polypropylene
  • Series Condor
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color Blue
  • Closure Type Zipper
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Inseam 35"
  • Fits Chest Size 35-1/2"
  • Fits Waist Size 35-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.