Skip Content

 
TM
CONDOR

Cold Storage Parka

Cold Storage Parka close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cold Storage Parka 
  • Color Black 
  • Material Nylon 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
4KXH8
Men's
Yes
M
40" to 42"
33-1/2"
Nylon/Polyester

$268.25 / each

Enter location to check availability
Catalog Page #  NA

Price $268.25 / each

Technical Specs

  • Item Cold Storage Parka
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material Nylon
  • Fits Chest Size 40" to 42"
  • Length 33-1/2"
  • Lining Material Nylon/Polyester
4KXJ1
Men's
Yes
XL
48" to 50"
33-1/2"
Nylon/Polyester

$225.75 / each

Enter location to check availability
Catalog Page #  NA

Price $225.75 / each

Technical Specs

  • Item Cold Storage Parka
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material Nylon
  • Fits Chest Size 48" to 50"
  • Length 33-1/2"
  • Lining Material Nylon/Polyester
4KXH7
S
36" to 38"

$223.50 / each

Enter location to check availability
Catalog Page #  NA

Price $223.50 / each

Technical Specs

  • Item Cold Storage Parka
  • Size S
  • Color Black
  • Material Nylon
  • Fits Chest Size 36" to 38"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More