Skip Content

WV
CONDOR

Cold Storage Parka, 4XL

  • Item # 4KXJ4
  • My Part #
  • Mfr. Model # 4KXJ4
  • Catalog Page # N/A
  • Catalog Group # D2546
  • UNSPSC # 46181529
Cold Storage Parka, 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nylon jacket is fully insulated to keep you warm on the coldest days, while functional 6-pocket design securely stores all your personal items. Nylon/polyester lining adds comfort as well as additional insulating warmth.

View More

Technical Specs

  • Item Jacket, Parka
  • Size 4XL
  • Fits Chest Size 60" to 62"
  • Color Black
  • Material Nylon
  • Closure Type Zipper/Magnets
  • Fabric Weight 10 oz.
  • Includes Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms