DG
CONDOR

Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, 2XL, PR 1

  • Item # 5NGN1
  • My Part #
  • Mfr. Model # 5NGN1
  • Catalog Page # 1696
  • Catalog Group # D6137
  • UNSPSC # 46181504
Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cold protection gloves let you work in comfort under the most frigid conditions while protecting your hands from nicks and abrasions. Designed with hook-and-loop closure for greater comfort and features fleece lining with 3M™ Thinsulate™ insulation and a waterproof insert for comfort in wet weather. Padded neoprene knuckle, leather-reinforced fingertips, first finger, and thumb. Stretch spandex back and elastic cuff.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Slip-On
  • Lining Thinsulate and Waterproof
  • Size 2XL
  • Color Black/Yellow
  • Palm Material Grain Deerskin Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Wing
  • Length 10-1/2"
  • Temp. Range To 10 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products