Skip Content

ST
CONDOR

Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, XL, PR 1

  • Item # 5NGN0
  • My Part #
  • Mfr. Model # 5NGN0
  • Catalog Page # 1696
  • Catalog Group # D6137
  • UNSPSC # 46181504
Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold protection gloves let you work in comfort under the most frigid conditions while protecting your hands from nicks and abrasions. Designed with hook-and-loop closure for greater comfort and features fleece lining with 3M™ Thinsulate™ insulation and a waterproof insert for comfort in wet weather. Padded neoprene knuckle, leather-reinforced fingertips, first finger, and thumb. Stretch spandex back and elastic cuff.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Slip-On
  • Lining Thinsulate and Waterproof
  • Size XL
  • Color Black/Yellow
  • Palm Material Grain Deerskin Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Wing
  • Length 10-1/4"
  • Temp. Range To 10 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.